Skip Content
Discontinued with Replacement
FLOODLIGHT HD FLUOR 1080W TRIPOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOODLIGHT HD FLUOR 1080W TRIPOD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE990TR
  • Mfr. Model # LE990TR
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs
Suggested Replacement Product
LED 50W FLOODLIGHT WITH TRIPOD

Price: NA

Product Details

Fluorescent portable floodlight on a tripod taht extends from 4 to 8 ft. tall. Features a heavy-duty housing with a polycarbonate lens, 3 x 36 watt fluorescent lamps, 8250 lumens, 6 meter 18/3 SJTW cord. Indoor or outdoor use.

Technical Specs

  • Item Portable Task Light - Tripod
  • Lamp Watts 108
  • Lumens 8,250
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list