FLOODLIGHT HD FLOOR MODEL 8FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOODLIGHT HD FLOOR MODEL 8FT CORD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDBD1
  • Mfr. Model # BD1
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 1186
  • Shipping Weight 9.0 lbs

Product Details

Industrial floodlight with a 500 watt quartz halogen bulb. Includes a lightweight tubular steel tripod stand.

Technical Specs

  • Lumens 10,500
  • Item Industrial Floodlight
  • Features Scratch-resistant Powder Coated Finish. Tempered Glass Lens
  • Gauge/Conductor 16/3
  • Includes Lamp,lightweight Tubular Steel Tripod Stand
  • Lamp Included Yes
  • Lamp Watts 500
  • Guard Type SJTOW
  • Standards Cetlus
  • Rated Life 2000 Hr.
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list