Skip Content
FLOODLIGHT FALCON MH 175W 12V 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLOODLIGHT FALCON MH 175W 12V 120V

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLMHSF17K-TT
  • Mfr. Model # MHSF17K-TT
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

For all low wattage commercial, industrial and residential outdoor floodlighting. Housing: Die-cast aluminum housing is finished in weather and abrasion resistant dark bronze polyester powder coat. Reflector: Formed-aluminum stippled reflector optimizes b

Technical Specs

  • Lamp Type Metal Halide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List