Skip Content
FLOODLIGHT DUAL LED 50W POLY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT DUAL LED 50W POLY LENS

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE970LED-PL-TD
  • Mfr. Model # LE970LED-PL-TD
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 14.51 lbs

Product Details

Voltage 120, Watts 50, Lumens 10,000, Colour Yellow, Base Tripod, Lamp Type LED, Cord Length 4.57 m, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Includes (2) 50 W Floodlight, Tripod, Standards cETL, Green Environmental Attribute Product Contributes to Reducing Energy Consumption

Technical Specs

  • Colour Yellow
  • Includes (2) 50 W Floodlight, Tripod
  • Gauge/Conductor 16/3
  • Item Tripod - Dual Head
  • Lumens 10,000
  • Lamp Watts 50
  • Standards Cetl
  • Voltage 120 V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Features No Bulb Replacement Required
  • Rated Life 50,000 Hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List