Skip Content
Discontinued with Replacement
FLOODLIGHT 65W FLUOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOODLIGHT 65W FLUOR

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE981
  • Mfr. Model # LE981
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs
Suggested Replacement Product
LIGHT TASK FLUOR 120V 65W

Price: NA

Product Details

A ruggedly constructed light that gives off a large amount of crisp white light equivalent to a 300 W incandescent. Cool running and has a tempered glass lens that provides extra safety on the toughest jobs. Bulb included.

Technical Specs

  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list