FLOODLIGHT 48SMD RAIN PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOODLIGHT 48SMD RAIN PROOF

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLEP48S
  • Mfr. Model # LEP48S
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1190
  • Shipping Weight 5.1 lbs

Technical Specs

  • Features 48 Smd LED,750 Lumen,unit Tilts 360 Deg on Base That can be Mounted to a Tripod,wall or Ceiling Mount Capability, Hardware Included,convenient On/Off Switch, Rain Proof, 10 ft. Sjtow Cold Weather Cord
  • Colour Gray
  • Gauge/Conductor 18/2
  • Includes Wall or Ceiling Mount
  • Lumens 750
  • Item LED Flood
  • NEMA Plug Configuration 1-15 P
  • Voltage 120 V
  • Standards Cetl
  • Number of Lamp Heads 1
  • IP Rating 54
  • NEC Cord Designation Sjtow
  • Guard Type SJTOW
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list