Skip Content
FLOODLIGHT 30W LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT 30W LED

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE965LED
  • Mfr. Model # LE965LED
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 8.0 lbs

Product Details

Voltage 120, Watts 30, Lumens 3,000, Colour Yellow, Lamp Type LED Chip, Cord Length 15, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Guard Type Tempered Glass, Max. Height 10 In., For Use With LE965LED, Includes LED Floodlight, Standards cETL

Technical Specs

  • Gauge/Conductor 18/3
  • Colour Yellow
  • Includes Light Head, 110 V Charger
  • Item Light Head Only
  • Lamp Watts 30
  • Standards Cetlus
  • Voltage 110 V
  • Lumens 3,000
  • Guard Type SJOW
  • Features Virtually Unbreakable Polycarbonate Lenses
  • Rated Life 50,000 Hr.
  • IP Rating 65

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List