Skip Content
FLOODLIGHT 30W LED W/FL STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT 30W LED W/FL STAND

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE965LED-FS
  • Mfr. Model # LE965LED-FS
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 4.08 lbs

Product Details

Voltage 120, Watts 30, Lumens 3,000, Colour Yellow, Lamp Type LED Chip, Cord Length 15, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Guard Type Tempered Glass, Max. Height 12 In., For Use With LE965LED-FS, Includes LED Floodlight, Floor Stand, Standards cETL

Technical Specs

  • Gauge/Conductor 18/3
  • Colour Yellow
  • Includes LED Floodlight, Floor Stand
  • Item Floor
  • Lamp Watts 30
  • Guard Type SJOW
  • Lumens 3,000
  • Voltage 120 V
  • Standards Cetlus
  • Features Cordless and Rechargeable, Light Output Equivalent to 300 W Quartz Halogen, Low Energy Usage, No Bulb Replacement Required, Ip 54 Weatherproof Rated, Instant Starup, At Full Output, Even in Cold Temperatures, Cool to the Touch, Durable Cast Aluminium Housing.
  • NEMA Plug Configuration 5-15 P
  • IP Rating 54
  • Rated Life 50,000 Hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List