Skip Content
FLOODLIGHT 2X30W LED W/TRIPOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT 2X30W LED W/TRIPOD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE965LED-TD
  • Mfr. Model # LE965LED-TD
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 9.98 lbs

Product Details

Voltage 120, Watts 60, Lumens 6,000, Colour Yellow, Lamp Type LED Chip, Cord Length 15, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Guard Type Tempered Glass, Max. Height 8-1/2', For Use With LE965LED-TD, Includes 2 x LED Floodlight, Tripod, Standards cETL

Technical Specs

  • Colour Yellow
  • Includes 2 X LED Floodlight, Tripod
  • Gauge/Conductor 18/3
  • Item Tripod - Dual Head
  • Lamp Watts 30
  • Lumens 3,000
  • Voltage 120 V
  • Guard Type SJOW
  • Standards Cetlus
  • Features As Bright as a 500 W Quartz Halogen (50 W Version), Low Energy Usage (only 30 W or 50 W), No Bulb ReplACement Required, AC and DC Vages Available, Ip 65 Weatherproof Rated, Instant Start-up, At Full Output, Even in Cold Temperatures.
  • NEMA Plug Configuration 5-15 P
  • IP Rating 65
  • Rated Life 50,000 Hr.
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list