Skip Content
FLOODLIGHT 140W LED W/ FLOOR STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOODLIGHT 140W LED W/ FLOOR STAND

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE975LED-FS
  • Mfr. Model # LE975LED-FS
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Colour Yellow
  • Gauge/Conductor 18/3
  • Includes Floor Stand
  • Lumens 12,530
  • Standards Cetlus
  • Voltage 120 V
  • Item Flood Light
  • Rated Life 50,000 Hr.
  • Features Low Energy Usage
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list