Skip Content
FLOODLIGHT 10W RECHARG COB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT 10W RECHARG COB

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLFR10
  • Mfr. Model # LFR10
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Colour Yellow
  • Features 10 W Cob LED 750 Lumen Rechargeable Flood Light. Dual Brightness Levels, Ip 54 Rainproof, Cast Aluminium Powder Coated Housing, Adjustable Base Stand. 4400 Mah Lithium Ion Battery. 4800 K 75% Cri. Cetlus Listed.
  • Item Rechargeable LED Flood Light
  • Lumens 725
  • Standards Cetl
  • Voltage 120 V
  • Number of Lamp Heads 1
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • IP Rating 54
  • Lamp Watts 10
  • NEC Cord Designation Rechargeable Lithium Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list