FLOODLIGHT,HAZARDOUS LOCATION,MHPS,M137 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLOODLIGHT,HAZARDOUS LOCATION,MHPS,M137

HUBBELL KILLARK

Web Price : $1,957.39 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KGR2
  • Mfr. Model # KWPP170
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.64 lbs

Technical Specs

  • Housing Finish Electrostatically Applied Bronze Paint
  • Item Wall Pack
  • Lamp Type Metal Halide
  • Mounting Wall
  • Suggested Lamp Item No. 1E686
  • Standards Class I, Div. 2 groups A, B, C, D Class I, Zone 2, Groups IIC, IIB, IIA, N4X Wet Location Rated
  • Height 14"
  • Fixture Type Hazardous Location
  • Lamp Quantity 1
  • Length 14-1/2"
  • Width 7-1/8"
  • Ambient Temp. Range -40 to 104 Degrees F
  • Description/Special Features Pulse Start
  • Bulb Designation M137
  • Lamp Included No
  • Housing Material Copper Free Aluminum
  • Lamp Watts 175
  • Fixture Wattage 170
  • Voltage 120/208/240/277VAC

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list