Skip Content
FLOOD WORKLIGHT,LED,OVAL,12 - 24 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOD WORKLIGHT,LED,OVAL,12 - 24 VDC

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1801581
  • Mfr. Model # 7150F
  • UNSPSC # 39112103
  • CATALOGUE PAGE # 3091
  • Shipping Weight 2.6 lbs

Technical Specs

  • Application Construction, Mining, Railroad, Workzone, Fire and Rescue, Agriculture, Heavy-Duty
  • Base Material Die-Cast Aluminum
  • Depth 3-3/64"
  • Features 15 LED's, Rotates and Tilts, IP69K
  • Height 6-9/64"
  • Includes Mating Connector Harness, Pedestal Mount, Mounting Hardware
  • Item Flood Worklight
  • Length 6-7/8"
  • Width 6-51/64"
  • Housing Material Aluminum
  • Housing Colour Black
  • Lamp Type LED
  • Mounting Pedestal Mount
  • Lens Colour Clear
  • Voltage 12 - 24 VDC
  • Light Output 4,500 Lumens
  • Lens Material Hard-Coated Polycarbonate
  • Lens Design Flood
  • Current Drawn 5.5 A @ 12 VDC3.2 A @ 24 VDC
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List