Skip Content
FLOOD LIGHT 50 WATT LED 3800 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLOOD LIGHT 50 WATT LED 3800 LUMENS

PROBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL311050
  • Mfr. Model # 311050
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Black
  • Gauge/Conductor 18 AWG
  • Item Flood Light
  • Includes Cage, Floor Stand
  • Guard Type Metal
  • Voltage 110 V
  • Lumens 3800
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Features Pure White Light
  • IP Rating IP65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list