Discontinued with Replacement
FLOOD LIGHT 30 WATT LED 2350 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLOOD LIGHT 30 WATT LED 2350 LUMENS

PROBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL311030
  • Mfr. Model # 311030
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs
Suggested Replacement Product
WORK LIGHT,30W,SLIM SERIES,W/FLOOR STAND

Your Price: NA

Technical Specs

  • Gauge/Conductor 18 AWG
  • Colour Black
  • Includes Cage, Floor Stand
  • Item Flood Light
  • Voltage 110
  • Lumens 2,350
  • Guard Type Metal
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list