FLOOD LIGHT 20 WATT LED 1700 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLOOD LIGHT 20 WATT LED 1700 LUMENS

PROBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL311020
  • Mfr. Model # 311020
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Includes Cage, Floor Stand
  • Gauge/Conductor 18 AWG
  • Item Flood Light
  • Lumens 1700
  • Voltage 110 V
  • Guard Type Metal
  • Features Pure White Light
  • IP Rating IP65
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list