Skip Content
FLOATVALVEASSEMBLY,DIA 7 IN.ROD L 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOATVALVEASSEMBLY,DIA 7 IN.ROD L 1

O C KECKLEY COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PTW5
  • Mfr. Model # 4PTW5
  • UNSPSC # 40141610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Size 3/4"
  • Item Float Valve Assembly
  • Connection Screwed
  • Float Material Stainless Steel
  • Max. Pressure 150 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list