Skip Content
FLOATING ACTUATOR,88 IN.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOATING ACTUATOR,88 IN.-LB.

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36G974
  • Mfr. Model # 36G974
  • UNSPSC # 31251502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Electrical Connections 3 Ft 18 AWG Lead
  • For Use With Dampers
  • Includes Mounting Bracket Screws and Hex Key
  • Item Floating Actuator
  • Replaces Honeywell Motors MN7510A2001
  • Stroke Deg. 90
  • Power Consumption 3.3 VA
  • Shaft Type Bolt Connection
  • Signal Type 0-10 VDC
  • Voltage 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list