FLOATING ACTUATOR,310 IN.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOATING ACTUATOR,310 IN.-LB.

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36G968
  • Mfr. Model # 36G968
  • UNSPSC # 31251502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • For Use With Dampers
  • Electrical Connections 3 Ft 18 AWG Lead
  • Includes Mounting Bracket Screws and Hex Key
  • Item Floating Actuator
  • Stroke Deg. 90
  • Shaft Type Self-Centering
  • Replaces Honeywell Motors MN7234A2008
  • Signal Type 0-10 VDC
  • Power Consumption 8 VA
  • Voltage 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list