Skip Content
FLOAT VALVE,EVAP COOLER W/ FLOAT,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT VALVE,EVAP COOLER W/ FLOAT,1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AMA7
  • Mfr. Model # 6AMA7
  • UNSPSC # 40141610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Size 1/4"
  • Float Material Polyethylene
  • Item Float Valve
  • Valve Flow - Pressure (2) 100 PSI
  • Max. Pressure 100 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list