Skip Content
FLOAT VALVE DIA 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT VALVE DIA 7IN

O C KECKLEY COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PTV3
  • Mfr. Model # 4PTV3
  • UNSPSC # 40141610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • Connection Screwed
  • Item Float Valve Assembly
  • Float Material Stainless Steel
  • Size 1"
  • Max. Pressure 100 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list