Skip Content
FLOAT VALVE ASSY,FIXED ARM,3/8 IN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT VALVE ASSY,FIXED ARM,3/8 IN M

KERICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DMD5
  • Mfr. Model # 4DMD5
  • UNSPSC # 40141610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Float Valve Assembly
  • Valve Flow - Pressure (1) 40 psi
  • Size 3/8"
  • Valve Flow - Pressure (2) 60 PSI
  • Max. Pressure 100 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list