Skip Content
FLOAT VALVE ASSEMBLY,1/2 IN,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT VALVE ASSEMBLY,1/2 IN,BRONZE

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZDN4
  • Mfr. Model # 2ZDN4
  • UNSPSC # 40141610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Size 1/2"
  • Valve Flow - Pressure (2) 100 PSI
  • Item Float Valve Assembly
  • Valve Flow - Pressure (1) 50 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list