Skip Content
FLOAT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOAT SWITCH

PHCC PRO SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZN3
  • Mfr. Model # 5RZN3
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • HP @ 1 Phase - 115V 1/2
  • Height 5-1/2"
  • Float Dia. (In.) 1-13/16
  • For Use With Pumps
  • Includes Controller, Switch, Mounting Strap, Instructions
  • Item Float Switch
  • Length 5-1/2
  • Max. Water Level Adjustment 120"
  • Min. Water Level Adjustment 1"
  • Pumping Range Min./Max. 1" - 120"
  • Overall Length (In.) 5-1/2
  • Stem Length (In.) 3-1/2
  • Width 1-13/16
  • Type Solid State Sensor
  • Connection N/A
  • Float Material Polybutylene Terephthalate
  • Max. Pressure (PSI) N/A
  • Operation NO/NC
  • Switch Type Solid State Sensor
  • Series PHCC Pro
  • Stem Material Stainless Steel
  • Voltage 120
  • VA Rating 12 Amp
  • Wire Gauge 14
  • Agency Compliance UL
  • Fitting 2" NPT
  • Wire Lead 4"
  • Turns Off At Various Levels
  • Mounts With Clamp Assembly
  • Control Range Up to 1/2 HP at 120 VAC and 1 HP at 230 VAC
  • Mounting Bracket Material Corrosion Proof
  • Specific Gravity N/A
  • Float Length (In.) 3-1/2
  • Float Switch Off Point Adjustable
  • Float Switch On Point Adjustable
  • Float Switch Float Material Polybutylene Terephthalate
  • Float Switch Cord Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list