Skip Content
FLOAT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOAT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9037HG32
  • Mfr. Model # 9037HG32
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Height 5.98"
  • Includes Rod and Float
  • Max. Voltage 600
  • Electrical Connections Screw Clamp
  • Item Liquid Level Switch
  • Width 3.86"
  • Body Material Steel
  • Contact Form DPST
  • Float Material Stainless Steel
  • Mounting Horizontal
  • NEMA Rating 1
  • Overall Length 16.06"
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Switch Function Close On Rise
  • Stem Material Stainless Steel
  • Standards UL, CSA
  • Max. Pressure 50 psi
  • Stem Length 5.07"
  • Float Position Left
  • Float Rod Angle 90 Degrees
  • Conduit Size 1/2", 3/4"
  • Max. Current 10 A
  • Float Length 7.13"
  • Float Travel 9-1/2"
  • Float Dia. 2.58"
  • Tank Connection Size 2-1/2" MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list