FLOAT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLOAT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9037EG9
  • Mfr. Model # 9037EG9
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Electrical Connections Screw Clamp
  • Item Liquid Level Switch
  • Height 5.56"
  • Max. Voltage 575
  • Width 5.75"
  • Body Material Steel and Brass
  • Mounting Vertical Open Tank
  • Contact Form DPST
  • Overall Length 5.75"
  • Switch Function Close On Rise
  • NEMA Rating 1
  • Standards UL, CSA
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Amps 10
  • Max. Current 10 A
  • Float Rod Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list