Skip Content
FLOAT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOAT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9036GW1R
  • Mfr. Model # 9036GW1R
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.84 lbs

Technical Specs

  • Electrical Connections Screw Clamp
  • Height 8.25"
  • Item Liquid Level Switch
  • Width 3.75"
  • Body Material Steel
  • Max. Voltage 600
  • Contact Form DPST
  • Mounting Vertical Open Tank
  • Overall Length 5.55"
  • NEMA Rating 4
  • Standards UL, CSA
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Switch Function Open On Rise
  • Amps 10
  • Conduit Size 1/2", 3/4"
  • Float Position Below
  • Max. Current 10 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list