Skip Content
FLOAT SWITCH (WAS 9037HG7) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT SWITCH (WAS 9037HG7)

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9037HG37
  • Mfr. Model # 9037HG37
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Includes Rod and Float
  • Height 5.98"
  • Item Liquid Level Switch
  • Electrical Connections Screw Clamp
  • Max. Voltage 600
  • Width 11.3"
  • Contact Form DPST
  • Body Material Steel
  • Float Material Stainless Steel
  • Mounting Horizontal
  • Overall Length 16.06"
  • NEMA Rating 1
  • Stem Material Stainless Steel
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Standards UL, CSA
  • Amps 10
  • Switch Function Close On Rise
  • Max. Pressure 50 psi
  • Float Position Left
  • Float Rod Angle 90 Degrees
  • Stem Length 5.07"
  • Conduit Size 1/2", 3/4"
  • Float Dia. 2.58"
  • Float Length 7.13"
  • Max. Current 10 A
  • Float Travel 3"
  • Tank Connection Size 2-1/2" MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list