Skip Content
FLOAT SWITCH ( WAS 9036DW1) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOAT SWITCH ( WAS 9036DW1)

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9036DW31
  • Mfr. Model # 9036DW31
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Electrical Connections Screw Clamp
  • Height 4.27"
  • Max. Voltage 575
  • Item Liquid Level Switch
  • Body Material Steel
  • Contact Form DPST
  • Width 2.53"
  • Mounting Vertical Open Tank
  • NEMA Rating 4
  • Overall Length 7.10"
  • Switch Function Close On Rise
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Conduit Size 1/2", 3/4"
  • Standards UL, CSA
  • Max. Current 10 A
  • Float Position Below

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list