FLOAT SWITCH,TWIN FLOAT,2 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT SWITCH,TWIN FLOAT,2 HP,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10A175
  • Mfr. Model # 10A175
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Float Dia. (In.) 3-1/2
  • HP @ 1 Phase - 115V 2
  • Item Float Switch, Mechanical
  • Pumping Range Min./Max. 12" - 60"
  • Type Tether, Twin Float
  • Body Material ABS
  • Connection Plug
  • Float Material ABS
  • Max. Pressure (PSI) 15
  • Max. Wattage 3,600
  • VA Rating 3,600
  • Switch Type Normally Open
  • Voltage 115
  • Wire Gauge 14
  • Turns Off At Preset
  • Wire Lead SJOW
  • Control Range 42"
  • Float Length (In.) 5-3/4
  • Float Switch Float Material ABS
  • Float Switch Contact Form Normally Open
  • Electrical Connection - Pumps Plug
  • Float Switch Cord Length 30 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Amps 15A
  • Float Switch Off Point 45 Degrees Below Horizontal
  • Tether Length Min.-Max. 3" - 18"
  • Float Switch On Point 45 Degrees Below Horizontal
  • Float Switch Type Tether

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list