FLOAT SWITCH NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT SWITCH NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BY75
  • Mfr. Model # 3BY75
  • UNSPSC # 39121531
  • CATALOGUE PAGE # 1857
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Mounting Strap
  • Item Float Switch, Mechanical
  • Type Tether
  • Pumping Range Min./Max. 7" - 28"
  • Switch Type Normally Closed
  • Voltage 115
  • Wire Gauge 18
  • Float Switch Contact Form Normally Closed
  • Float Switch Cord Length 15 ft.
  • Tether Length Min.-Max. 3" - 18"
  • Max. Liquid Temp. 140 Degrees F
  • Amps 10A
  • Float Switch On Point 45 Degrees Below Horizontal
  • Float Switch Off Point 45 Degrees Above Horizontal
  • Float Switch Float Material ABS
  • Electrical Connection - Pumps Piggyback
  • Float Switch Type Tether

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list