FLOAT SWITCH NC,115V,16AWG WIRE,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT SWITCH NC,115V,16AWG WIRE,20

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BY80
  • Mfr. Model # 3BY80
  • UNSPSC # 39121531
  • CATALOGUE PAGE # 1857
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Mounting Strap
  • Item Float Switch, Mechanical
  • Pumping Range Min./Max. 7" - 28"
  • Type Tether
  • Switch Type Normally Closed
  • Voltage 115
  • Wire Gauge 16
  • Float Switch Contact Form Normally Closed
  • Float Switch Cord Length 20 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Tether Length Min.-Max. 3" - 18"
  • Amps 13A
  • Electrical Connection - Pumps Piggyback
  • Float Switch Float Material ABS
  • Float Switch Type Tether

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list