Skip Content
FLOAT SWITCH,MECHANICAL,230 VAC,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT SWITCH,MECHANICAL,230 VAC,20

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PNU8
  • Mfr. Model # 6PNU8
  • UNSPSC # 39121531
  • CATALOGUE PAGE # 1857
  • Shipping Weight 2.5 lbs

Product Details

Automatically control pumps in sump/sewage and nonpotable water applications. All include an adjustable mounting strap. Note, Use only with liquids compatible with switch construction.

Technical Specs

  • Float Dia. (In.) 2-5/8"
  • For Use With Liquid
  • HP @ 1 Phase - 230V 2
  • Includes Mounting Strap
  • Item Float Switch, Mechanical
  • Max. Water Level Adjustment 28
  • Min. Water Level Adjustment 7
  • Pumping Range Min./Max. 7" - 28"
  • Type Tether
  • Connection Plug
  • Float Material ABS
  • Switch Type Normally Open
  • Voltage 230
  • Wire Gauge 16
  • VA Rating 460
  • Specific Gravity 0.6
  • Agency Compliance UL, CSA
  • Mounting Bracket Material Plastic
  • Float Length (In.) 4-5/8
  • Float Switch Contact Form Normally Open
  • Float Switch Float Material ABS
  • Electrical Connection - Pumps Plug
  • Float Switch Cord Length 20 ft.
  • Amps 13A
  • Tether Length Min.-Max. 3" - 18"
  • Max. Liquid Temp. 140 Degrees F
  • Float Switch Off Point 45 Degrees Below Horizontal
  • Float Switch On Point 45 Degrees Above Horizontal
  • Float Switch Type Tether

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list