FLOAT SWITCH,MECHANICAL,115 VAC,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT SWITCH,MECHANICAL,115 VAC,30

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PNV1
  • Mfr. Model # 6PNV1
  • UNSPSC # 39121531
  • CATALOGUE PAGE # 1857
  • Shipping Weight 3.0 lbs

Technical Specs

  • Float Dia. (In.) 3.1875
  • Includes Mounting Strap
  • Item Float Switch, Mechanical
  • Pumping Range Min./Max. 7" - 28"
  • Connection Plug
  • Type Tether
  • Float Material ABS
  • Switch Type Normally Open
  • Voltage 115
  • Wire Gauge 16
  • Agency Compliance UL, CSA
  • Mounting Bracket Material Plastic/Stainless Steel
  • Float Switch Contact Form Normally Open
  • Float Switch Float Material ABS
  • Electrical Connection - Pumps Plug
  • Float Switch Cord Length 30 ft.
  • HP @ 1 Phase - 115V 1/2
  • For Use With Liquid
  • Max. Water Level Adjustment 28
  • Min. Water Level Adjustment 7
  • Specific Gravity 0.6
  • Float Length (In.) 4-5/8
  • Amps 13A
  • Max. Liquid Temp. 140 Degrees F
  • Tether Length Min.-Max. 3" - 18"
  • Float Switch On Point 45 Degrees Above Horizontal
  • Float Switch Off Point 45 Degrees Below Horizontal
  • Float Switch Type Tether

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list