FLOAT SWITCH, 12-24 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT SWITCH, 12-24 VOLT

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWK5
  • Mfr. Model # 2GWK5
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. 12, 24, 25D, 10
  • Height 2-5/8"
  • Type Automatic Marine
  • Length 5"
  • Item Float Switch
  • Width 1-3/4"
  • Wire Gauge 16
  • Voltage 12 to 24
  • Wire Lead 2.25
  • Turns Off At 3/4"
  • Float Switch Off Point 3/4" Above Base
  • Float Switch On Point 2" Above Base
  • Float Switch Cord Length 2 ft. 2"
  • Amps 14A @ 12V, 7A @ 24V
  • Float Switch Contact Form Normally Open
  • Electrical Connection - Pumps Wire Leads
  • Float Switch Float Material ABS
  • Float Switch Type Solid State

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list