FLOAT RUBBER 9X4X5/8 MOLDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT RUBBER 9X4X5/8 MOLDED

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH40
  • Mfr. Model # 40
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 326
  • Shipping Weight 1.0 lbs

Product Details

Molded rubber float. Has a black rubber pad that is very compact and has a dense texture. The float face is permanently cemented to the lightweight aluminum backing. It is ideal for bringing sand to the surface of the project. Size 9 x 4 x 5/8 inches.

Technical Specs

  • Item Molded Rubber Float
  • Handle Dia. (In.) 1"
  • Handle Length (In.) 7"
  • Length (In.) 9"
  • Type Float
  • Application Concrete Finishers and Plasterers
  • Width (In.) 4"
  • Handle Plastic
  • Handle Design Plastic
  • Characteristics Very Comfortable, Dense Texture, Float Face is Permanently Cemented to the Lightweight Aluminium Backing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list