FLOAT ROD 5/16-18 12 IN L BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT ROD 5/16-18 12 IN L BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3FXF5
  • Mfr. Model # 3FXF5
  • UNSPSC # 40141616
  • CATALOGUE PAGE # 1777
  • Shipping Weight 0.3 lbs

Product Details

Threaded on both ends. Material: brass.

Technical Specs

  • For Use With Float Balls and Float Valves
  • Item Float Rod
  • Length 12"
  • Material of Construction Brass
  • Rod Dia. 5/16"
  • Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list