Skip Content
FLOAT COPPER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT COPPER 8IN

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UV76
  • Mfr. Model # 4UV76
  • UNSPSC # 30181515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Material of Construction Copper
  • Item Float
  • For Use With -
  • Connection 3/8"-16 NPT
  • Float Specific Gravity 0.129
  • Float Weight 0.30 oz.
  • Float Dia. 8"
  • Max. Liquid Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list