Skip Content
FLOAT BULL 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT BULL 48IN

QLT BY MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHMB48R
  • Mfr. Model # MB48R
  • UNSPSC # 27112202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Technical Specs

  • Application Used To Float Larger Slabs Of Concrete
  • For Use With Finish Trowels, Bull Floats, Concrete Brooms
  • Length (In.) 48
  • Item Bull Float
  • Material Magnesium
  • End Type Round
  • Thickness (In.) 3/4
  • Width (In.) 8
  • Handle Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list