FLOAT BULL 36 X 8 ROUND END MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT BULL 36 X 8 ROUND END MAG

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHB36FR
  • Mfr. Model # B36FR
  • UNSPSC # 20121107
  • CATALOGUE PAGE # 326
  • Shipping Weight 8.5 lbs

Technical Specs

  • Application Concrete Finishing
  • Length (In.) 36
  • For Use With Concrete
  • Width (In.) 8"
  • Material Extruded Magnesium
  • End Type Round
  • Item Round End Magnesium Bull Float
  • Thickness (In.) 3/4"
  • Type Bull Float
  • Characteristics Magnesium
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list