FLOAT BALL,COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT BALL,COPPER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KU67
  • Mfr. Model # 4KU67
  • UNSPSC # 30181515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With 3P938, 3P939, 3P940
  • Item Float
  • Material of Construction Copper
  • Float Dia. 4"
  • Connection Internal
  • Float Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list