Skip Content
FLOAT ASSEMBLY,3/8-16 CONNECTION,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT ASSEMBLY,3/8-16 CONNECTION,8

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZDU7
  • Mfr. Model # 2ZDU7
  • UNSPSC # 40151721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • For Use With Stems And Nuzzle Assemblies, Automatic Watering Kits
  • Item Float Assembly
  • Material of Construction Plastic
  • Connection 3/8"-16
  • Includes (2) Plastic Floats
  • Float Dia. 8"
  • Max. Liquid Temp. 140 Degrees F
  • Float Specific Gravity 0.082
  • Float Weight 3.27 oz.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list