FLOAT,3/8 TUBE CONNECTION,L 12 IN.C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT,3/8 TUBE CONNECTION,L 12 IN.C

NAUGATUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LTP8
  • Mfr. Model # 4LTP8
  • UNSPSC # 40151721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.73 lbs

Technical Specs

  • Item Float
  • Material of Construction Copper
  • For Use With Liquid Level
  • Connection 3/8" NPT
  • Float Dia. 12"
  • Max. Liquid Temp. 180 Degrees F
  • Float Weight 68.00 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list