Skip Content
FLOAT,3/8-16 CONNECTION,COPPER,10 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT,3/8-16 CONNECTION,COPPER,10 I

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UV71
  • Mfr. Model # 4UV71
  • UNSPSC # 30181515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • For Use With -
  • Item Float
  • Material of Construction Copper
  • Connection 3/8"-16 NPT
  • Threaded Self
  • Shape Round
  • Float Dia. 10"
  • Float Specific Gravity 0.146
  • Float Weight 4.37 oz.
  • Max. Liquid Temp. 200 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list