Skip Content
FLOAT 3/8-16 CONN PLASTIC 8IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT 3/8-16 CONN PLASTIC 8IN DIA

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UV74
  • Mfr. Model # 4UV74
  • UNSPSC # 30181515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With -
  • Item Float
  • Material of Construction Plastic
  • Connection 3/8"-16 NPT
  • Threaded Self
  • Shape Round
  • Float Dia. 8"
  • Float Weight 0.10 oz.
  • Max. Liquid Temp. 140 Degrees F
  • Float Specific Gravity 0.082

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list