Skip Content
FLOAT 3/8-16 10 IN DIA COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLOAT 3/8-16 10 IN DIA COPPER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3FXD9
  • Mfr. Model # 3FXD9
  • UNSPSC # 40151721
  • CATALOGUE PAGE # 1777
  • Shipping Weight 1.9 lbs

Product Details

For use in water applications and open tank use. Not for pressurized or high-temperature applications. Operating temp.: 50 degrees to 180 degrees F.

Technical Specs

  • For Use With GGM3FXF6, GGM3FXF9
  • Item Float Ball
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 10"
  • Max. Liquid Temp. 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list