FLOAT 3/18-16 8 IN DIA PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT 3/18-16 8 IN DIA PLASTIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3FXE3
  • Mfr. Model # 3FXE3
  • UNSPSC # 40151721
  • CATALOGUE PAGE # 1777
  • Shipping Weight 1.5 lbs

Product Details

Non-electrolytic floats are highly corrosion-resistant and feature all injection-molded, polyethylene construction that resists sunlight deterioration. Nos. 2ZDU6 and 2ZDU7 have 2 float balls attached together by a chain.

Technical Specs

  • Material of Construction Plastic
  • Item Float Ball
  • For Use With GGM3FXF6, GGM3FXF9
  • Connection Internal
  • Float Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list