Skip Content
FLOAT,1/4 TUBE CONNECTION,L 3 IN,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT,1/4 TUBE CONNECTION,L 3 IN,SS

NAUGATUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LTJ5
  • Mfr. Model # 4LTJ5
  • UNSPSC # 40151721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Material of Construction Stainless Steel
  • Connection 1/4"
  • For Use With Liquid Level
  • Item Float
  • Float Dia. 3"
  • Shape Round
  • Float Weight 2.72 oz.
  • Max. Liquid Temp. 225 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list