Skip Content
FLOAT,1/4-20TUBECONNECTION,L 3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT,1/4-20TUBECONNECTION,L 3 1/2

NAUGATUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LTH9
  • Mfr. Model # 4LTH9
  • UNSPSC # 40151721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • For Use With Liquid Level
  • Item Float
  • Material of Construction Stainless Steel
  • Connection 1/4"-20
  • Threaded Self
  • Shape Round
  • Float Dia. 3-1/2"
  • Max. Liquid Temp. 225 Degrees F
  • Float Weight 3.68 oz.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list