Skip Content
FLOAT,1/4-20 TUBE CONNECTION,L 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOAT,1/4-20 TUBE CONNECTION,L 6 IN

NAUGATUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LTN8
  • Mfr. Model # 4LTN8
  • UNSPSC # 40151721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Liquid Level
  • Item Float
  • Material of Construction Copper
  • Threaded Self
  • Connection 1/4"-20 NPT
  • Shape Round
  • Max. Liquid Temp. 180 Degrees F
  • Float Dia. 6"
  • Float Weight 10.68 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list